Skip Content
Discontinued with Replacement
BOLT HEX 5/8-11X3-1/2 ZN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

BOLT HEX 5/8-11X3-1/2 ZN

PORTEOUS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PFC00024-3032-021
  • Mfr. Model # 00024-3032-021
  • UNSPSC # 31161501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 51.9 lbs
Suggested Replacement Product
BOLT HEX ZB 5/8-11X3 1/2 BULK

Price: NA

Technical Specs

  • Tensile Strength 60,000 psi
  • Item Hex Head Cap Screws
  • Head Type Hexagonal
  • Thread Style Partially Threaded
  • Thread Type UNC
  • Thread Direction Right Hand
  • Head Width 15/16"
  • Head Height 27/64"
  • Rockwell Hardness B69
  • Screw Industry Standards ASTM A307
  • Fastener Finish Zinc Plated
  • Fastener Length 3-1/2"
  • Screw Grade/Class A2
  • Min. Thread Length 1-1/2 po
  • System of Measurement Inch
  • Dia./Thread Size 5/8"-11
  • Basic Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list