Discontinued with Replacement
BOLT HEX 5/16-18X2 ZN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

BOLT HEX 5/16-18X2 ZN

PORTEOUS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PFC00024-2524-021
  • Mfr. Model # 00024-2524-021
  • UNSPSC # 31161501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 57.84 lbs
Suggested Replacement Product
BOLT HEX ZB 5/16-18X2 BULK

Your Price: NA

Technical Specs

  • Tensile Strength 60,000 psi
  • Item Hex Head Cap Screws
  • Head Type Hexagonal
  • Rockwell Hardness B69
  • Head Height 7/32"
  • Head Width 1/2"
  • Fastener Finish Zinc Plated
  • Fastener Industry Standards ASTM A307
  • Fastener Length 2"
  • Min. Thread Length 7/8 po
  • Dia./Thread Size 5/16"-18
  • System of Measurement Inch

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list