Skip Content
Discontinued with Replacement
BOLT HEX 3/8-16X3-1/2 ZN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

BOLT HEX 3/8-16X3-1/2 ZN

PORTEOUS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PFC00024-2632-021
  • Mfr. Model # 00024-2632-021
  • UNSPSC # 31161501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 46.04 lbs
Suggested Replacement Product
BOLT HEX ZB 3/8-16X3 1/2 BULK

Price: NA

Technical Specs

  • Tensile Strength 60,000 psi
  • Item Hex Head Cap Screws
  • Head Type Hexagonal
  • Thread Style Partially Threaded
  • Thread Type UNC
  • Head Height 1/4"
  • Thread Direction Right Hand
  • Rockwell Hardness B69
  • Head Width 9/16"
  • Screw Grade/Class A2
  • Fastener Finish Zinc Plated
  • Screw Industry Standards ASTM A307
  • Fastener Length 3-1/2"
  • Min. Thread Length 1 po
  • Basic Material Steel
  • System of Measurement Inch
  • Dia./Thread Size 3/8"-16

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list