Discontinued with Replacement
BOLT HEX 3/8-16X2 ZN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

BOLT HEX 3/8-16X2 ZN

PORTEOUS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PFC00024-2624-021
  • Mfr. Model # 00024-2624-021
  • UNSPSC # 31161501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 55.52 lbs
Suggested Replacement Product
BOLT HEX ZB 3/8-16X2 BULK

Your Price: NA

Technical Specs

  • Item Hex Head Cap Screws
  • Head Type Hexagonal
  • Tensile Strength 60,000 psi
  • Rockwell Hardness B69
  • Head Width 9/16"
  • Head Height 1/4"
  • Fastener Finish Zinc Plated
  • Fastener Industry Standards ASTM A307
  • Fastener Length 2"
  • System of Measurement Inch
  • Min. Thread Length 1 po
  • Dia./Thread Size 3/8"-16

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list