Discontinued with Replacement
BOLT HEX 1/4-20X2-1/2 ZN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

BOLT HEX 1/4-20X2-1/2 ZN

PORTEOUS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PFC00024-2426-021
  • Mfr. Model # 00024-2426-021
  • UNSPSC # 31161501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 48.75 lbs
Suggested Replacement Product
BOLT HEX ZB 1/4-20X2 1/2 BULK

Your Price: NA

Technical Specs

  • Item Hex Head Cap Screws
  • Tensile Strength 60,000 psi
  • Head Type Hexagonal
  • Head Height 11/64"
  • Rockwell Hardness B69
  • Head Width 7/16"
  • Fastener Finish Zinc Plated
  • Fastener Industry Standards ASTM A307
  • Fastener Length 2-1/2"
  • Min. Thread Length 3/4 po
  • System of Measurement Inch
  • Dia./Thread Size 1/4"-20

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list