Skip Content
Discontinued with Replacement
BOLT HEX 1/4-20X1 ZN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

BOLT HEX 1/4-20X1 ZN

PORTEOUS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PFC00024-2416-021
  • Mfr. Model # 00024-2416-021
  • UNSPSC # 31161501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 60.12 lbs
Suggested Replacement Product
BOLT HEX ZB 1/4-20X1 BULK

Price: NA

Technical Specs

  • Item Hex Head Cap Screws
  • Head Type Hexagonal
  • Thread Type UNC
  • Tensile Strength 60,000 psi
  • Thread Style Fully Threaded
  • Rockwell Hardness B69
  • Head Height 11/64"
  • Thread Direction Right Hand
  • Head Width 7/16"
  • Fastener Finish Zinc Plated
  • Screw Grade/Class A2
  • Screw Industry Standards ASTM A307
  • Fastener Length 1"
  • Min. Thread Length 3/4 po
  • System of Measurement Inch
  • Basic Material Steel
  • Dia./Thread Size 1/4"-20

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list