Skip Content
Discontinued with Replacement
BOLT HEX 1/2-13X7 ZN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

BOLT HEX 1/2-13X7 ZN

PORTEOUS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PFC00024-2862-021
  • Mfr. Model # 00024-2862-021
  • UNSPSC # 31161501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 59.1 lbs
Suggested Replacement Product
BOLT HEX ZB 1/2-13X7 BULK

Price: NA

Technical Specs

  • Head Type Hexagonal
  • Item Hex Head Cap Screws
  • Thread Style Partially Threaded
  • Tensile Strength 60,000 psi
  • Thread Direction Right Hand
  • Head Height 11/32"
  • Thread Type UNC
  • Rockwell Hardness B69
  • Head Width 3/4"
  • Fastener Finish Zinc Plated
  • Fastener Length 7"
  • Screw Industry Standards ASTM A307
  • Screw Grade/Class A2
  • System of Measurement Inch
  • Min. Thread Length 1-1/4 po
  • Basic Material Steel
  • Dia./Thread Size 1/2"-13

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list