Skip Content
Discontinued with Replacement
BOLT HEX 1/2-13X5 ZN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

BOLT HEX 1/2-13X5 ZN

PORTEOUS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PFC00024-2850-021
  • Mfr. Model # 00024-2850-021
  • UNSPSC # 31161501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 44.4 lbs
Suggested Replacement Product
BOLT HEX ZB 1/2-13X5 BULK

Price: NA

Technical Specs

  • Head Type Hexagonal
  • Item Hex Head Cap Screws
  • Tensile Strength 60,000 psi
  • Rockwell Hardness B69
  • Thread Style Partially Threaded
  • Thread Direction Right Hand
  • Thread Type UNC
  • Head Height 11/32"
  • Head Width 3/4"
  • Fastener Finish Zinc Plated
  • Screw Grade/Class A2
  • Screw Industry Standards ASTM A307
  • Fastener Length 5"
  • Min. Thread Length 1-1/4 po
  • System of Measurement Inch
  • Dia./Thread Size 1/2"-13

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list