Skip Content
Discontinued with Replacement
BOLT HEX 1/2-13X4-1/2 ZN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

BOLT HEX 1/2-13X4-1/2 ZN

PORTEOUS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PFC00024-2842-021
  • Mfr. Model # 00024-2842-021
  • UNSPSC # 31161501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 46.55 lbs
Suggested Replacement Product
BOLT HEX ZB 1/2-13X4 1/2 BULK

Price: NA

Technical Specs

  • Head Type Hexagonal
  • Tensile Strength 60,000 psi
  • Item Hex Head Cap Screws
  • Thread Style Partially Threaded
  • Thread Type UNC
  • Rockwell Hardness B69
  • Thread Direction Right Hand
  • Head Height 11/32"
  • Head Width 3/4"
  • Screw Grade/Class A2
  • Fastener Finish Zinc Plated
  • Fastener Length 4-1/2"
  • Screw Industry Standards ASTM A307
  • Min. Thread Length 1-1/4 po
  • System of Measurement Inch
  • Basic Material Steel
  • Dia./Thread Size 1/2"-13

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list