Skip Content
BOLT HANGER S.S 3/8X12IN 18.8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BOLT HANGER S.S 3/8X12IN 18.8

PAPCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PPC5090-519
  • Mfr. Model # 5090-519
  • UNSPSC # 30000000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 10.0 lbs

Product Details

18-8 stainless steel. Standard coarse UNC. Meets/exceeds IFI standards.

Technical Specs

  • Finish Stainless Steel
  • Material Stainless Steel
  • Package Quantity 10
  • Tensile Strength (PSI) IFI Standards
  • Thread Size 3/8"-16
  • Grade Steel
  • Overall Length 12"
  • Thread Type Standard Coarse UNC
  • Meets/Exceeds IFI Standards
  • Head Dia. 3/8"
  • Rockwell Hardness IFI Standards
  • Item Bolt

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list