!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
FLANGE BOLT, SERRATED, HEX, GRADE 5, 2 IN, 1/4"-20 THREAD, CARBON STEEL/YELLOW ZINC, PKG 100

FLANGE BOLT, SERRATED, HEX, GRADE 5, 2 IN, 1/4"-20 THREAD, CARBON STEEL/YELLOW ZINC, PKG 100

H.PAULIN

FLANGE BOLT, SERRATED, HEX, GRADE 5, 2 IN, 1/4"-20 THREAD, CARBON STEEL/YELLOW ZINC, PKG 100 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FLANGE BOLT, SERRATED, HEX, GRADE 5, 2 IN, 1/4"-20 THREAD, CARBON STEEL/YELLOW ZINC, PKG 100

FLANGE BOLT, SERRATED, HEX, GRADE 5, 2 IN, 1/4"-20 THREAD, CARBON STEEL/YELLOW ZINC, PKG 100

H.PAULIN

https://catalogue.grainger.ca/2023?hybris=true
  • Item # PPC126-516
  • Mfr. Model # 126-516
  • UNSPSC # 31161502
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.035 lbs

Product Details

This grade five hex bolt is made of high-quality carbon steel and is coated with yellow zinc dichromate to resist corrosion. It measures two inch long with a 1/4"-20 thread size. Sold in packages of 100.

Technical Specs

There are no technical specs available for this product.

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list