Skip Content
BOLT FLNG SERR G5 YZ 1/4-20X1-1/4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BOLT FLNG SERR G5 YZ 1/4-20X1-1/4

H.PAULIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PPC126-511
  • Mfr. Model # 126-511
  • UNSPSC # 31161502
  • CATALOGUE PAGE # 1046
  • Shipping Weight 0.02 lbs

Product Details

Yellow zinc plated to resist corrosion. Made from high-quality carbon steel.

Technical Specs

  • Package Quantity 100
  • Material Carbon Steel
  • Item Flange Bolt
  • Size 1/4"-20 x 1-1/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list