Skip Content
BOLT FLNG PLN GR 8 UNC 5/8X2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BOLT FLNG PLN GR 8 UNC 5/8X2

INFASCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # IFS56705
  • Mfr. Model # 56705
  • UNSPSC # 27112302
  • CATALOGUE PAGE # 917
  • Shipping Weight 0.29 lbs

Product Details

Grade 8 UNC Hex Head flange screw. Size 5/8 inch x 2 inches. Plain.

Technical Specs

  • Item BOLT FLNG
  • Head Type Hexagonal
  • Dia./Thread Size 5/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list