Skip Content
BOLT FLNG PLN GR 8 UNC 1/2X2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BOLT FLNG PLN GR 8 UNC 1/2X2

INFASCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # IFS56826
  • Mfr. Model # 56826
  • UNSPSC # 27112302
  • CATALOGUE PAGE # 917
  • Shipping Weight 1.0 lbs

Product Details

Grade 8 UNC Hex Head flange screw. Size 1/2 inch x 2 inches. Plain.

Technical Specs

There are no technical specs available for this product.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list