BOLT FLNG GR 8UNF PLN 3/4X3 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BOLT FLNG GR 8UNF PLN 3/4X3

INFASCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # IFS57022
  • Mfr. Model # 57022
  • UNSPSC # 27112302
  • CATALOGUE PAGE # 918
  • Shipping Weight 1.0 lbs

Product Details

Grade 8 UNF Hex Head flange screw. Size 3/4 inch x 3 inches. Plain.

Technical Specs

  • Head Type Hexagonal
  • Item BOLT FLNG
  • Dia./Thread Size 3/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list