Skip Content
BOLT FLNG 10.9 PLN M16-2.00X70MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BOLT FLNG 10.9 PLN M16-2.00X70MM

INFASCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # IFS57915
  • Mfr. Model # 57915
  • UNSPSC # 27112302
  • CATALOGUE PAGE # 918
  • Shipping Weight 1.0 lbs

Product Details

Metric Heavy Hex flange screw 10.9. Size M16-2.00 x 70 mm. Plain.

Technical Specs

  • Head Type Hexagonal
  • Dia./Thread Size M16-2.00
  • Item BOLT FLNG

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list