Skip Content
BOLT FLNG 10.9 PLN M16-2.00X140MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BOLT FLNG 10.9 PLN M16-2.00X140MM

INFASCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # IFS57919
  • Mfr. Model # 57919
  • UNSPSC # 27112302
  • CATALOGUE PAGE # 918
  • Shipping Weight 1.0 lbs

Product Details

Metric Heavy Hex flange screw 10.9. Size M16-2.00 x 140 mm. Plain.

Technical Specs

  • Item BOLT FLNG
  • Head Type Hexagonal
  • Dia./Thread Size M16-2.00

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list