BOLT FLNG 10.9 PLN M10-1.50X50MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BOLT FLNG 10.9 PLN M10-1.50X50MM

INFASCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # IFS57879
  • Mfr. Model # 57879
  • UNSPSC # 27112302
  • CATALOGUE PAGE # 918
  • Shipping Weight 1.0 lbs

Product Details

Metric Heavy Hex flange screw 10.9. Size M10-1.50 x 50 mm. Plain.

Technical Specs

  • Item BOLT FLNG
  • Head Type Hexagonal
  • Dia./Thread Size M10-1.5

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list