Skip Content
BOLT FLANGE 6921-10.9 8X50 ZY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BOLT FLANGE 6921-10.9 8X50 ZY

FULLER METRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FLMH059-008-0050
  • Mfr. Model # H059-008-0050
  • UNSPSC # 27112302
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Metric hex flange bolt, 10.9 grade, yellow zinc. Size 8 mm x 50 mm.

Technical Specs

  • Fastener Length 50mm
  • Flange Dia. 18mm
  • Min. Thread Length 22mm
  • Item Hex Flange Bolts
  • Head Type Hexagonal
  • Thread Style Non-Serrated
  • Thread Direction Right Hand
  • Head Height 8.1mm
  • Head Width 13mm
  • System of Measurement Metric
  • Dia./Thread Size M8
  • Basic Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list