Skip Content
BOLT FLANGE 6921-10.9 6X40 ZY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BOLT FLANGE 6921-10.9 6X40 ZY

FULLER METRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FLMH059-006-0040
  • Mfr. Model # H059-006-0040
  • UNSPSC # 27112302
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Metric hex flange bolt, 10.9 grade, yellow zinc. Size 6 mm x 40 mm.

Technical Specs

  • Fastener Length 40mm
  • Min. Thread Length 18mm
  • Flange Dia. 14.2mm
  • Thread Style Non-Serrated
  • Head Type Hexagonal
  • Item Hex Flange Bolts
  • Thread Direction Right Hand
  • System of Measurement Metric
  • Head Height 6.6mm
  • Head Width 10mm
  • Basic Material Steel
  • Dia./Thread Size M6

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list