BOLT FLANGE 6921-10.9 12X50 ZY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BOLT FLANGE 6921-10.9 12X50 ZY

FULLER METRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FLMH059-012-0050
  • Mfr. Model # H059-012-0050
  • UNSPSC # 27112302
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Metric hex flange bolt, 10.9 grade, yellow zinc. Size 12 mm x 50 mm.

Technical Specs

  • Fastener Length 50mm
  • Flange Dia. 26.6mm
  • Min. Thread Length 30mm
  • Item Hex Flange Bolts
  • Head Type Hexagonal
  • Head Height 11.5mm
  • Head Width 16mm
  • Basic Material Steel
  • System of Measurement Metric
  • Dia./Thread Size M12

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list