Skip Content
BOLT FLANGE 6921-10.9 12X35 ZY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BOLT FLANGE 6921-10.9 12X35 ZY

FULLER METRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FLMH059-012-0035
  • Mfr. Model # H059-012-0035
  • UNSPSC # 27112302
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Metric hex flange bolt, 10.9 grade, yellow zinc. Size 12 mm x 35 mm.

Technical Specs

  • Fastener Length 35mm
  • Flange Dia. 26.6mm
  • Min. Thread Length 30mm
  • Item Hex Flange Bolts
  • Head Type Hexagonal
  • Thread Style Non-Serrated
  • Thread Direction Right Hand
  • Head Width 16mm
  • Head Height 11.5mm
  • System of Measurement Metric
  • Basic Material Steel
  • Dia./Thread Size M12

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list