BOLT FLANGE 6921-10.9 10X35 ZY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BOLT FLANGE 6921-10.9 10X35 ZY

FULLER METRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FLMH059-010-0035
  • Mfr. Model # H059-010-0035
  • UNSPSC # 27112302
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Metric hex flange bolt, 10.9 grade, yellow zinc. Size 10 mm x 35 mm.

Technical Specs

  • Fastener Length 35mm
  • Flange Dia. 22.3mm
  • Min. Thread Length 26mm
  • Head Type Hexagonal
  • Item Hex Flange Bolts
  • System of Measurement Metric
  • Basic Material Steel
  • Head Height 9.2mm
  • Dia./Thread Size M10

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list