BOLT FL GR 8UNF PHS+OIL 5/8X2 1/2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BOLT FL GR 8UNF PHS+OIL 5/8X2 1/2

INFASCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # IFS56702
  • Mfr. Model # 56702
  • UNSPSC # 27112302
  • CATALOGUE PAGE # 918
  • Shipping Weight 0.335 lbs

Product Details

Grade 8 UNF Hex Head flange screw. Size 5/8 inch x 2-1/2 inches. Phosphate and Oil.

Technical Specs

  • Item BOLT FLNG
  • Head Type Hexagonal
  • Dia./Thread Size 5/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list