BOLT FL GR 8UNC PHS+OIL 3/4X4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BOLT FL GR 8UNC PHS+OIL 3/4X4

INFASCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # IFS57155
  • Mfr. Model # 57155
  • UNSPSC # 27112302
  • CATALOGUE PAGE # 917
  • Shipping Weight 1.0 lbs

Product Details

Grade 8 UNC Hex Head flange screw. Size 3/4 inch x 4 inches. Phosphorous and Oil.

Technical Specs

  • Head Type Hexagonal
  • Dia./Thread Size 3/4"
  • Item BOLT FLNG

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list