Skip Content
BOLT EYE THREADED S279 3/4X2IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BOLT EYE THREADED S279 3/4X2IN

CROSBY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CRB9900235
  • Mfr. Model # 9900235
  • UNSPSC # 31161610
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Threaded shoulder type machinery eye bolt, model S-279, 3/4 inch x 3 inch dimensions, 7,200 pound working load limit.

Technical Specs

  • Eye Inside Dia. 1-1/2"
  • Eye Outside Dia. 2.76"
  • Finish Painted
  • Item Eye Bolt
  • Material Steel
  • Thread Size M76.2 x 2.05
  • Overall Length 5.07"
  • Shank Length 2.01
  • Shank Dia. 76.2mm
  • Shoulder Dia. 1.38"
  • System of Measurement Inch
  • Eyebolt Type Forged with Shoulder

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list