BOLT EYE THREADED S279 3/4X2IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BOLT EYE THREADED S279 3/4X2IN

CHICAGO HARDWARE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CHI129480
  • Mfr. Model # 129480
  • UNSPSC # 31161610
  • CATALOGUE PAGE # 1904
  • Shipping Weight 1.0 lbs

Product Details

Drop-forged carbon steel shoulder pattern eye bolt. Size: 3?4 in. x 2 in.

Technical Specs

  • Eye Inside Dia. 1-1/2"
  • Eye Outside Dia. 2-13/16"
  • Item Eye Bolt
  • Thread Size 3/4"-10
  • Overall Length 5-1/4"
  • Finish Plain
  • Thread Length 2"
  • Shank Length 2"
  • Shoulder Dia. 1.88"
  • Shank Dia. 3/4"
  • Shoulder Length 0.28"
  • System of Measurement Inch
  • Eyebolt Type Lift with Shoulder
  • Material Steel
  • Working Load Limit 6000 lb.

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list