Skip Content
BOLT EYE THREADED S279 1/4X1IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BOLT EYE THREADED S279 1/4X1IN

CHICAGO HARDWARE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CHI128056
  • Mfr. Model # 128056
  • UNSPSC # 31161610
  • CATALOGUE PAGE # 1904
  • Shipping Weight 0.4 lbs

Product Details

Drop-forged carbon steel shoulder pattern eye bolt. Size: 1/4 in. x 1 in.

Technical Specs

  • Eye Outside Dia. 1-1/4"
  • Eye Inside Dia. 3/4"
  • Finish Plain
  • Item Eye Bolt
  • Overall Length 2.38"
  • Material Stainless Steel
  • Thread Size 1/4"-20"
  • Shank Length 1"
  • Shank Dia. 1/4"
  • Shoulder Dia. 0.53"
  • Thread Length 1"
  • Shoulder Length 0.16"
  • System of Measurement Inch
  • Eyebolt Type Lift with Shoulder
  • Working Load Limit 500 lb.

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list