Skip Content
BOLT EYE SHLD W/NUT G277 3/8X2-1/2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BOLT EYE SHLD W/NUT G277 3/8X2-1/2

CHICAGO HARDWARE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CHI084390
  • Mfr. Model # 084390
  • UNSPSC # 31161610
  • CATALOGUE PAGE # 1904
  • Shipping Weight 0.21 lbs

Product Details

Forged carbon steel eye bolts with hex nut. Shoulder. Size: 3?8 in. x 2-1?2 in.

Technical Specs

  • Eye Outside Dia. 1-1/2"
  • Eye Inside Dia. 3/4"
  • Item Eye Bolt
  • Material Stainless Steel
  • Finish Galvanized
  • Overall Length 4-1/4"
  • Includes Hex Nut
  • Thread Size 3/8"-16"
  • Thread Length 1-1/2"
  • Shoulder Dia. 0.69"
  • Shank Dia. 3/8"
  • Shoulder Length 0.13"
  • Eyebolt Type Forged without Shoulder
  • System of Measurement Inch
  • Shank Length 2-1/2"
  • Working Load Limit 1200 lb.

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list