!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
BOLT EYE SHLD W/NUT G277 1/4X4

BOLT EYE SHLD W/NUT G277 1/4X4

CROSBY

BOLT EYE SHLD W/NUT G277 1/4X4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
BOLT EYE SHLD W/NUT G277 1/4X4

BOLT EYE SHLD W/NUT G277 1/4X4

CROSBY

https://catalogue.grainger.ca/2023?hybris=true
  • Item # CRB1045032
  • Mfr. Model # 1045032
  • UNSPSC # 31161610
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.5 lbs

Product Details

Forged steel shoulder nut eye bolt complete with hex nut, model G-277, galvanized, 1/4 x 4 inch, 650 lbs. working load limit. Hot dip galvanized. Furnished with standard hot dip galvanized, heavy hex nuts.

Technical Specs

  • Item Shoulder Nut Eye Bolts
  • Working Load Limit (Lb.) 650
  • Close Length (In.) 4.94
  • Standards ASME B30.26
  • Type Galv.
  • Thread Dia. (In.) 1/4
  • Material Forged Steel

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list