BOLT EYE SHLD W/NUT G277 1/4X4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BOLT EYE SHLD W/NUT G277 1/4X4

CHICAGO HARDWARE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CHI084116
  • Mfr. Model # 084116
  • UNSPSC # 31161610
  • CATALOGUE PAGE # 1904
  • Shipping Weight 0.11 lbs

Product Details

Forged carbon steel eye bolts with hex nut. Shoulder. Size: 1?4 in. x 4 in.

Technical Specs

  • Eye Inside Dia. 1/2"
  • Eye Outside Dia. 1"
  • Item Eye Bolt
  • Finish Galvanized
  • Includes Hex Nut
  • Material Stainless Steel
  • Thread Size 1/4"-20"
  • Overall Length 5-1/8"
  • Shank Length 2"
  • Shoulder Dia. 7/16"
  • Shank Dia. 1/4"
  • Thread Length 1-1/2"
  • Shoulder Length 5/64"
  • Working Load Limit 500 lb.

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list