Skip Content
BOLT EYE SHLD W/NUT G277 1/4X2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BOLT EYE SHLD W/NUT G277 1/4X2

CROSBY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CRB1045014
  • Mfr. Model # 1045014
  • UNSPSC # 31161610
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Product Details

Forged steel shoulder nut eye bolt complete with hex nut, model G-277, galvanized, 1/4 x 2 inch, 650 lbs. working load limit. Hot dip galvanized. Furnished with standard hot dip galvanized, heavy hex nuts.

Technical Specs

  • Type Galv.
  • Close Length (In.) 2.94
  • Item Shoulder Nut Eye Bolts
  • Thread Dia. (In.) 1/4
  • Material Forged Steel
  • Working Load Limit (Lb.) 650
  • Standards ASME B30.26

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list