Skip Content
BOLT EYE SHLD W/NUT G277 1/4X2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BOLT EYE SHLD W/NUT G277 1/4X2

CHICAGO HARDWARE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CHI084055
  • Mfr. Model # 084055
  • UNSPSC # 31161610
  • CATALOGUE PAGE # 1904
  • Shipping Weight 0.07 lbs

Product Details

Forged carbon steel eye bolts with hex nut. Shoulder. Size: 1?4 in. x 2 in.

Technical Specs

  • Eye Outside Dia. 7/16"
  • Eye Inside Dia. 1/2"
  • Thread Size 1/4"-20"
  • Material Stainless Steel
  • Finish Galvanized
  • Overall Length 3-1/8"
  • Item Eye Bolt
  • Includes Hex Nut
  • Shank Length 2"
  • Thread Length 1-1/2"
  • Shoulder Dia. 7/16"
  • Shank Dia. 1/4"
  • Shoulder Length 5/64"
  • Working Load Limit 500 lb.

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list