Skip Content
BOLT EYE REG W/NUT G291 1/4X2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BOLT EYE REG W/NUT G291 1/4X2

CHICAGO HARDWARE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CHI080057
  • Mfr. Model # 080057
  • UNSPSC # 31161610
  • CATALOGUE PAGE # 1904
  • Shipping Weight 0.85 lbs

Product Details

Forged carbon steel eye bolts with hex nut. Regular. Size: 1?4 in. x 2 in.

Technical Specs

  • Eye Inside Dia. 1/2"
  • Eye Outside Dia. 1"
  • Finish Galvanized
  • Includes Hex Nut
  • Item Eye Bolt
  • Thread Size 1/4"-20"
  • Material Stainless Steel
  • Overall Length 3"
  • Thread Length 1-1/2"
  • Shank Length 2"
  • Shank Dia. 1/4"
  • Eyebolt Type Forged without Shoulder
  • Working Load Limit 500 lb.

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list