Skip Content
BOLT EYE REG W/NUT G291 1/2X6 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BOLT EYE REG W/NUT G291 1/2X6

CROSBY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CRB1043392
  • Mfr. Model # 1043392
  • UNSPSC # 31161610
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.66 lbs

Product Details

Regular eye bolt complete with hex nut, model G-291, hot dipped galvanized after threading, 1/2 x 6 inch, 2600 lb. working load limit. Recommended for straight line pull. Furnished with standard hot dip galvanized hex nuts.

Technical Specs

  • Type Galv.
  • Close Length (In.) 8.12
  • Working Load Limit (Lb.) 2600
  • Thread Dia. (In.) 1/2
  • Material Forged Steel
  • Item Regular Nut Eye Bolts
  • Standards ASME B30.26

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list