Skip Content
BOLT EYE REG W/NUT G291 1/2X3-1/4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BOLT EYE REG W/NUT G291 1/2X3-1/4

CHICAGO HARDWARE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CHI080620
  • Mfr. Model # 080620
  • UNSPSC # 31161610
  • CATALOGUE PAGE # 1904
  • Shipping Weight 0.45 lbs

Product Details

Forged carbon steel eye bolts with hex nut. Regular 1?2 in. x 3-1?4 in.

Technical Specs

  • Eye Outside Dia. 2"
  • Eye Inside Dia. 1"
  • Material Stainless Steel
  • Finish Galvanized
  • Overall Length 5-1/4"
  • Item Eye Bolt
  • Includes Hex Nut
  • Thread Size 1/2"-13"
  • Shank Length 3-1/4"
  • Thread Length 1-1/2"
  • Shank Dia. 1/2"
  • Working Load Limit 2,200 lb.

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list