Skip Content
BOLT EN14399-4 10.9 HS M24-3X140 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BOLT EN14399-4 10.9 HS M24-3X140

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM04005.240.0140
  • Mfr. Model # M04005.240.0140
  • UNSPSC # 31161614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 27.74 lbs

Technical Specs

  • Finish Plain
  • Item Structural Bolt
  • Material Carbon Steel
  • Package Quantity 20
  • Tensile Strength (PSI) 1,45,038
  • Type High Strength
  • Thread Size M24
  • Overall Length 140mm
  • Grade 10.9
  • Thread Length 39mm
  • Meets/Exceeds EN 14399-4
  • Thread Type Partial
  • Thread Direction Right Hand
  • Head Dia. 41mm
  • Head Height 15 mm

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List