Skip Content
BOLT EN14399-4 10.9 HS M24-3X100 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BOLT EN14399-4 10.9 HS M24-3X100

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM04005.240.0100
  • Mfr. Model # M04005.240.0100
  • UNSPSC # 31161614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 26.74 lbs

Technical Specs

  • Material Carbon Steel
  • Item Structural Bolt
  • Finish Plain
  • Tensile Strength (PSI) 1,45,038
  • Package Quantity 25
  • Thread Size M24
  • Grade 10.9
  • Type High Strength
  • Thread Length 39mm
  • Thread Type Partial
  • Meets/Exceeds EN 14399-4
  • Overall Length 100mm
  • Head Dia. 41mm
  • Thread Direction Right Hand
  • Head Height 15 mm

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List