Skip Content
BOLT EN14399-4 10.9 HS M20-2.5X75 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BOLT EN14399-4 10.9 HS M20-2.5X75

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM04005.200.0075
  • Mfr. Model # M04005.200.0075
  • UNSPSC # 31161614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 14.17 lbs

Technical Specs

  • Finish Plain
  • Item Structural Bolt
  • Material Carbon Steel
  • Package Quantity 25
  • Tensile Strength (PSI) 1,45,038
  • Thread Size M20
  • Type High Strength
  • Grade 10.9
  • Thread Length 33mm
  • Overall Length 75mm
  • Thread Type Partial
  • Meets/Exceeds EN 14399-4
  • Head Dia. 32mm
  • Thread Direction Right Hand
  • Head Height 13 mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list