Skip Content
BOLT EN14399-4 10.9 HS M20-2.5X70 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BOLT EN14399-4 10.9 HS M20-2.5X70

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM04005.200.0070
  • Mfr. Model # M04005.200.0070
  • UNSPSC # 31161614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 13.45 lbs

Technical Specs

  • Finish Plain
  • Item Structural Bolt
  • Package Quantity 25
  • Material Carbon Steel
  • Tensile Strength (PSI) 1,45,038
  • Thread Size M20
  • Type High Strength
  • Thread Length 33mm
  • Meets/Exceeds EN 14399-4
  • Thread Direction Right Hand
  • Grade 10.9
  • Overall Length 70mm
  • Head Dia. 32mm
  • Thread Type Partial
  • Head Height 13 mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list