Skip Content
BOLT EN14399-4 10.9 HS M20-2.5X50 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BOLT EN14399-4 10.9 HS M20-2.5X50

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM04005.200.0050
  • Mfr. Model # M04005.200.0050
  • UNSPSC # 31161614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 10.69 lbs

Technical Specs

  • Finish Plain
  • Item Structural Bolt
  • Material Carbon Steel
  • Package Quantity 25
  • Tensile Strength (PSI) 1,45,038
  • Thread Size M20
  • Type High Strength
  • Grade 10.9
  • Overall Length 50mm
  • Thread Length 33mm
  • Thread Type Partial
  • Meets/Exceeds EN 14399-4
  • Thread Direction Right Hand
  • Head Dia. 32mm
  • Head Height 13 mm

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List