Skip Content
BOLT EN14399-4 10.9 HS M20-2.5X130 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BOLT EN14399-4 10.9 HS M20-2.5X130

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM04005.200.0130
  • Mfr. Model # M04005.200.0130
  • UNSPSC # 31161614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 21.39 lbs

Technical Specs

  • Finish Plain
  • Package Quantity 25
  • Item Structural Bolt
  • Material Carbon Steel
  • Thread Size M20
  • Tensile Strength (PSI) 1,45,038
  • Type High Strength
  • Grade 10.9
  • Thread Length 33mm
  • Thread Type Partial
  • Overall Length 130mm
  • Meets/Exceeds EN 14399-4
  • Thread Direction Right Hand
  • Head Height 13 mm
  • Head Dia. 32mm

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List