Skip Content
BOLT EN14399-4 10.9 HS M20-2.5X120 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BOLT EN14399-4 10.9 HS M20-2.5X120

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM04005.200.0120
  • Mfr. Model # M04005.200.0120
  • UNSPSC # 31161614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 20.01 lbs

Technical Specs

  • Finish Plain
  • Item Structural Bolt
  • Material Carbon Steel
  • Tensile Strength (PSI) 1,45,038
  • Package Quantity 25
  • Thread Size M20
  • Grade 10.9
  • Thread Length 33mm
  • Type High Strength
  • Overall Length 120mm
  • Thread Type Partial
  • Thread Direction Right Hand
  • Meets/Exceeds EN 14399-4
  • Head Dia. 32mm
  • Head Height 13 mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list