Skip Content
BOLT EN14399-4 10.9 HS M16-2X100 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BOLT EN14399-4 10.9 HS M16-2X100

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM04005.160.0100
  • Mfr. Model # M04005.160.0100
  • UNSPSC # 31161614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 10.86 lbs

Technical Specs

  • Finish Plain
  • Item Structural Bolt
  • Package Quantity 25
  • Material Carbon Steel
  • Tensile Strength (PSI) 1,45,038
  • Thread Size M16
  • Type High Strength
  • Overall Length 100mm
  • Grade 10.9
  • Thread Type Partial
  • Thread Length 28mm
  • Meets/Exceeds EN 14399-4
  • Head Height 10 mm
  • Head Dia. 27mm
  • Thread Direction Right Hand

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List