Skip Content
BOLT EN14399-4 10.9 HS M12-1.75X45 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BOLT EN14399-4 10.9 HS M12-1.75X45

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM04005.120.0045
  • Mfr. Model # M04005.120.0045
  • UNSPSC # 31161614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 13.01 lbs

Technical Specs

  • Finish Plain
  • Item Structural Bolt
  • Material Carbon Steel
  • Package Quantity 100
  • Tensile Strength (PSI) 1,45,038
  • Thread Size M12
  • Type High Strength
  • Thread Type Partial
  • Grade 10.9
  • Thread Length 23mm
  • Meets/Exceeds EN 14399-4
  • Overall Length 45mm
  • Head Dia. 22mm
  • Thread Direction Right Hand
  • Head Height 8 mm

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List