!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Discontinued with Replacement
BOLT EN14399-4 10.9 HS HDG M24-3X90

BOLT EN14399-4 10.9 HS HDG M24-3X90

APPROVED VENDOR

BOLT EN14399-4 10.9 HS HDG M24-3X90 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
BOLT EN14399-4 10.9 HS HDG M24-3X90

BOLT EN14399-4 10.9 HS HDG M24-3X90

APPROVED VENDOR

https://catalogue.grainger.ca/2023?hybris=true
  • Item # FPBM04210.240.0090
  • Mfr. Model # M04210.240.0090
  • UNSPSC # 31161614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.993 lbs
Suggested Replacement Product
BOLT EN14399-4 10.9HS HDG M24-3X90,25/PK

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $312.17 / PACKAGE of 25

EHC: EHC :

Technical Specs

  • Item Structural Bolt
  • Finish Hot Dip Galvanized
  • Thread Type Partially Threaded
  • Head Height 15 mm
  • Type High Strength
  • Material Carbon Steel
  • Thread Size M24-3
  • Thread Direction Right Hand
  • Overall Length 90mm

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list