Skip Content
BOLT EN14399-4 10.9 HS HDG M24-3X85 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BOLT EN14399-4 10.9 HS HDG M24-3X85

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM04210.240.0085
  • Mfr. Model # M04210.240.0085
  • UNSPSC # 31161614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 24.42 lbs

Technical Specs

  • Item Structural Bolt
  • Finish Hot Dip Galvanized
  • Package Quantity 25
  • Material Carbon Steel
  • Tensile Strength (PSI) 1,45,038
  • Type High Strength
  • Thread Size M24-3
  • Overall Length 85mm
  • Grade 10.9
  • Thread Length 39mm
  • Head Dia. 41mm
  • Meets/Exceeds EN 14399-4
  • Thread Type Partially Threaded
  • Thread Direction Right Hand
  • Head Height 15 mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list