Skip Content
BOLT EN14399-4 10.9 HS HDG M16-2X75 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BOLT EN14399-4 10.9 HS HDG M16-2X75

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM04210.160.0075
  • Mfr. Model # M04210.160.0075
  • UNSPSC # 31161614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 17.31 lbs

Technical Specs

  • Item Structural Bolt
  • Finish Hot Dip Galvanized
  • Material Carbon Steel
  • Package Quantity 50
  • Thread Size M16-2
  • Tensile Strength (PSI) 1,45,038
  • Type High Strength
  • Overall Length 75mm
  • Thread Length 28mm
  • Grade 10.9
  • Thread Type Partially Threaded
  • Meets/Exceeds EN 14399-4
  • Thread Direction Right Hand
  • Head Dia. 27mm
  • Head Height 10 mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list