Skip Content
BOLT EN14399-4 10.9 HS HDG M16-2X70 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BOLT EN14399-4 10.9 HS HDG M16-2X70

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM04210.160.0070
  • Mfr. Model # M04210.160.0070
  • UNSPSC # 31161614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 16.87 lbs

Technical Specs

  • Finish Hot Dip Galvanized
  • Item Structural Bolt
  • Material Carbon Steel
  • Tensile Strength (PSI) 1,45,038
  • Package Quantity 50
  • Thread Size M16-2
  • Type High Strength
  • Grade 10.9
  • Overall Length 70mm
  • Thread Length 28mm
  • Thread Type Partially Threaded
  • Head Dia. 27mm
  • Thread Direction Right Hand
  • Meets/Exceeds EN 14399-4
  • Head Height 10 mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list