Skip Content
BOLT EN14399-4 10.9 HS HDG M16-2X40 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BOLT EN14399-4 10.9 HS HDG M16-2X40

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM04210.160.0040
  • Mfr. Model # M04210.160.0040
  • UNSPSC # 31161614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 11.58 lbs

Technical Specs

  • Finish Hot Dip Galvanized
  • Material Carbon Steel
  • Package Quantity 50
  • Item Structural Bolt
  • Tensile Strength (PSI) 1,45,038
  • Type High Strength
  • Grade 10.9
  • Thread Size M16-2
  • Overall Length 40mm
  • Thread Type Partially Threaded
  • Thread Length 28mm
  • Meets/Exceeds EN 14399-4
  • Thread Direction Right Hand
  • Head Dia. 27mm
  • Head Height 10 mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list